Motion
N2430-04-04-SS
Straight Adapter - 1/4 in Female Pipe Rigid x 1/4 in Stand Pipe, Stainless Steel
Mi Item #02914479
MFR #N2430-04-04-SS
Price$22.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/4 in Female Pipe Rigid x 1/4 in Stand Pipe, Stainless Steel
Mi Item #02914479
MFR #N2430-04-04-SS

Mfr description
N2430-04-04-SS FNPT-STDPIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.43/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 in Stand Pipe
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Stand Pipe
  • Both Ends Style/Type
    NPTF to Stand Pipe
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/4 in Stand Pipe
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Stand Pipe
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)