Motion
N2430-08-06-SS
Straight Adapter - 3/8 in Female Pipe Rigid x 1/2 in Stand Pipe, Stainless Steel
MI ITEM #02914487
MFR #N2430-08-06-SS
List Price$62.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Female Pipe Rigid x 1/2 in Stand Pipe, Stainless Steel
MI ITEM #02914487
MFR #N2430-08-06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.27/each for your price

Overview

Mfr description
N2430-08-06-SS FNPT-STDPIPE

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Stand Pipe
  • Both Ends Style/Type
    NPTF to Stand Pipe
  • End 1 Size
    3/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Stand Pipe
  • End 2 Size
    1/2 in
  • End 1 Size Type
    3/8 NPTF
  • End 2 Size Type
    1/2 in Stand Pipe
  • Material
    Stainless Steel
  • Weight
    0.01 lbs
  • Description Keyword
    3/8 in Female Pipe Rigid x 1/2 in Stand Pipe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text