Overview
Mfr description
N2430-16-16-SS FNPT-STDPIPE
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Stand Pipe
- Both Ends Style/TypeNPTF to Stand Pipe
- End 1 Size1 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleStand Pipe
- End 2 Size1 in
- End 1 Size Type1 NPTF
- End 2 Size Type1 in Stand Pipe
- MaterialStainless Steel
- Weight0.01 lbs
- Description Keyword1 in Female Pipe Rigid x 1 in Stand Pipe
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data