Overview
Mfr description
N2502-06-08-SS IN-FNPT 90
Specifications
- Adapter Type90° Elbow
- Both Ends Gender TypeInstrumentation to Female Pipe Rigid
- End 1 Size3/8 in
- End 1 StyleInstrumentation
- End 2 StyleFemale Pipe Rigid
- End 2 Size1/2 in
- End 2 Thread(NPTF) 1/2–14
- MaterialStainless Steel
- Description Keyword3/8 in Instrumentation x 1/2 in Female Pipe Rigid
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data