Overview
Mfr description
N2502-16-12-SS IN-FNPT 90
Specifications
- Adapter Type90° Elbow
- Both Ends Gender TypeInstrumentation to Female Pipe Rigid
- End 1 Size1 in
- End 1 StyleInstrumentation
- End 2 StyleFemale Pipe Rigid
- End 2 Size3/4 in
- End 2 Thread(NPTF) 3/4–14
- MaterialStainless Steel
- Description Keyword1 in Instrumentation x 3/4 in Female Pipe Rigid
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data