Overview
Mfr description
N2601-12-12-12-SS IN-IN-MNPT
Specifications
- End 1 StyleInstrumentation
- End 1 Size3/4 in
- End 2 StyleInstrumentation
- End 2 Size3/4 in
- End 3 StyleMale Pipe Rigid
- End 3 Size3/4 in
- End 3 Thread(NPTF) 3/4–14
- MaterialStainless Steel
- Description Keyword3/4 in Tube x 3/4 in Tube x 3/4 in Male Pipe Rigid
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data