Motion
N2602-12-12-12-SS

BRENNAN INDUSTRIES INC
N2602-12-12-12-SS

Instrumentation Tee - 3/4 in Tube x 3/4 in Tube x 3/4 in Female Pipe Rigid, Stainless Steel
Mi Item #02914564
MFR #N2602-12-12-12-SS
Price$345.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
N2602-12-12-12-SS

Instrumentation Tee - 3/4 in Tube x 3/4 in Tube x 3/4 in Female Pipe Rigid, Stainless Steel
Mi Item #02914564
MFR #N2602-12-12-12-SS

Mfr description
N2602-12-12-12-SS IN-IN-FNPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.27/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in
  • Weight
    0.01 lbs

Details

  • Description Keyword
    3/4 in Tube x 3/4 in Tube x 3/4 in Female Pipe Rigid
  • End 1 Style
    Instrumentation
  • End 2 Style
    Instrumentation
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 3/4–14
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)