Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size1/4 in
- End 3 Size1/4 in
- Weight0.01 lbs
Details
- Description Keyword3/8 in Tube x 1/4 in Tube x 1/4 in Tube
- End 1 StyleInstrumentation
- End 2 StyleInstrumentation
- End 3 StyleInstrumentation
- MaterialStainless Steel
Overview
Mfr description
N2603-06-04-04-SS IN-IN-IN