Overview
Mfr description
N2603-06-04-06-SS IN-IN-IN
Specifications
- End 1 StyleInstrumentation
- End 1 Size3/8 in
- End 2 StyleInstrumentation
- End 2 Size1/4 in
- End 3 StyleInstrumentation
- End 3 Size3/8 in
- MaterialStainless Steel
- Description Keyword3/8 in Tube x 1/4 in Tube x 3/8 in Tube
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data