Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size3/8 in
- End 3 Size3/8 in
- Weight0.01 lbs
Details
- Description Keyword1/2 in Tube x 3/8 in Tube x 3/8 in Tube
- End 1 StyleInstrumentation
- End 2 StyleInstrumentation
- End 3 StyleInstrumentation
- MaterialStainless Steel
Overview
Mfr description
N2603-08-06-06-SS IN-IN-IN