Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size3/8 in
- End 3 Size1/2 in
- Weight0.01 lbs
Details
- Description Keyword1/2 in Tube x 3/8 in Tube x 1/2 in Tube
- End 1 StyleInstrumentation
- End 2 StyleInstrumentation
- End 3 StyleInstrumentation
- MaterialStainless Steel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)