Overview
Mfr description
N2605-12-12-12-SS IN-MNPT-IN
Specifications
- End 1 StyleInstrumentation
- End 1 Size3/4 in
- End 2 StyleMale Pipe Rigid
- End 2 Size3/4 in
- End 2 Thread(NPTF) 3/4–14
- End 3 StyleInstrumentation
- End 3 Size3/4 in
- MaterialStainless Steel
- Description Keyword3/4 in Tube x 3/4 in Male Pipe Rigid x 3/4 in Tube
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data