Motion
N2606-08-08-08-SS

BRENNAN INDUSTRIES INC
N2606-08-08-08-SS

Instrumentation Tee - 1/2 in Tube x 1/2 in Female Pipe Rigid x 1/2 in Tube, Stainless Steel
MI ITEM #02914610
MFR #N2606-08-08-08-SS
Price$163.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
N2606-08-08-08-SS

Instrumentation Tee - 1/2 in Tube x 1/2 in Female Pipe Rigid x 1/2 in Tube, Stainless Steel
MI ITEM #02914610
MFR #N2606-08-08-08-SS

Mfr description
N2606-08-08-08-SS IN-FNPT-IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.12/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in
  • Weight
    0.01 lbs

Details

  • Description Keyword
    1/2 in Tube x 1/2 in Female Pipe Rigid x 1/2 in Tube
  • End 1 Style
    Instrumentation
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • End 3 Style
    Instrumentation
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)