Overview
Mfr description
N2700-LN-16-16-SS INBH-IN
Specifications
- Adapter TypeStraight Adapter
- Both Ends Gender TypeInstrumentation to Instrumentation
- End 1 Size1 in
- End 1 StyleInstrumentation
- End 2 StyleInstrumentation
- End 2 Size1 in
- MaterialStainless Steel
- Description Keyword1 in Instrumentation x 1 in Instrumentation
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data