Overview
Mfr description
N2701-LN-04-04-SS INBH-IN 90
Specifications
- Adapter Type90° Elbow
- Both Ends Gender TypeInstrumentation to Instrumentation
- End 1 Size1/4 in
- End 1 StyleInstrumentation
- End 2 StyleInstrumentation
- End 2 Size1/4 in
- MaterialStainless Steel
- Description Keyword1/4 in Instrumentation x 1/4 in Instrumentation
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data