Motion
10S 60MM
Sleeve Coupling Flange - Spacer Flange, Size 10, 60 mm Bore, Cast Iron Material
MI ITEM #02914651
MFR #10S 60MM
List Price$218.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 10, 60 mm Bore, Cast Iron Material
MI ITEM #02914651
MFR #10S 60MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.46/each for your price

Overview

Mfr description
10S 60MM CPLG QUADRA-FLEX FLG

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    10
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    5-11/16 in, 7 in
  • Hub End Outside Diameter
    4-3/4 in, 4-3/8 in
  • Torque Capacity
    11350 in
  • Max Rpm
    3600 rpm
  • Horsepower @ 100 RPM
    18 (Hytrel) hp, 4.6 (TPR) hp
  • Series
    Quadra-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950990668
  • UPC_NO
    697950990668
  • Material
    Cast Iron
  • Outside Diameter
    7.5000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought