Motion
N2706-LN-06-06-SS

BRENNAN INDUSTRIES INC
N2706-LN-06-06-SS

Instrumentation Straight Adapter - 3/8 in Instrumentation x 3/8 in Male Pipe Rigid, Stainless Steel
MI ITEM #02914679
MFR #N2706-LN-06-06-SS
List Price$52.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
N2706-LN-06-06-SS

Instrumentation Straight Adapter - 3/8 in Instrumentation x 3/8 in Male Pipe Rigid, Stainless Steel
MI ITEM #02914679
MFR #N2706-LN-06-06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.69/each for your price

Overview

Mfr description
N2706-LN-06-06-SS INBH-MNPT

Specifications

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Instrumentation to Male Pipe Rigid
  • End 1 Size
    3/8 in
  • End 1 Style
    Instrumentation
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/8 in
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Stainless Steel
  • Description Keyword
    3/8 in Instrumentation x 3/8 in Male Pipe Rigid
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text