Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- Weight0.01 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeInstrumentation to Male O-Ring Boss
- Description Keyword1 in Instrumentation x 1 in Male O-Ring Boss
- End 1 StyleInstrumentation
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-5/16–12
- MaterialStainless Steel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)