Overview
Mfr description
N6801-06-08-NWO-SS IN-MAORB 90
Specifications
- Adapter Type90° Elbow
- Both Ends Gender TypeInstrumentation to Male O-Ring Boss
- End 1 Size3/8 in
- End 1 StyleInstrumentation
- End 2 StyleMale Adjustable O-Ring Boss
- End 2 Size1/2 in
- End 2 Thread(SAE) 3/4–16
- MaterialStainless Steel
- Description Keyword3/8 in Instrumentation x 1/2 in Male Adjustable O-Ring Boss
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data