Motion
E-151-Q
NRB Roller Only
MI ITEM #02914742
MFR #E-151-Q
List Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NRB Roller Only
MI ITEM #02914742
MFR #E-151-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.10/each for your price

Overview

Mfr description
E151Q NEEDLE

Specifications

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Roller Only
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    E-151-Q
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Max Operating Temperature
    230 °F
  • Overall Length
    1.2500 in
  • Overall Width
    1.2500 in
  • Product Type
    Other Bearings
  • Weight
    0.007 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought