Motion
2924601

FALK
2924601

GMAX® 2924601 Speed Reducer Lubricant - 5 gal, Pail
MI ITEM #02914748
MFR #2924601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2924601

GMAX® 2924601 Speed Reducer Lubricant - 5 gal, Pail
MI ITEM #02914748
MFR #2924601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GMAX 6000 LUBRICANT 5 GAL PAIL

Specifications

  • Type
    Lubricant
  • Container Type
    Pail
  • Container Size
    5 gal (US)
  • Application
    Gears
  • Certification
    NSF H2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934258275
  • Weight
    48.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought