Motion
56T11O5303J

LEESON ELECTRIC
56T11O5303J

Air Handling (HVAC) Motor - 1-1/2 hp, 1200 rpm, 3 ph, 200-230 V, 460 V, 56Y Frame, OAO Enclosure, 50/60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #02914978
MFR #56T11O5303J
Price$866.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T11O5303J

Air Handling (HVAC) Motor - 1-1/2 hp, 1200 rpm, 3 ph, 200-230 V, 460 V, 56Y Frame, OAO Enclosure, 50/60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #02914978
MFR #56T11O5303J

Mfr description
1-1/2HP 1200RPM X503 OPAO 200-230/460V
  • Automatic reset thermal protector;IRIS insulation system;Permanently lubricated bearings;Double-sealed bearings;Vertical/horizontal mounting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$866.35/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Y
  • Motor Length Less Shaft
    8.5600 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    16.0600 in
  • Overall Length C Dimension
    16.06 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Shaft Length
    5.0600 in
  • Storage Dimension Height
    7.5000 in
  • Storage Dimension Length
    16.5600 in
  • Storage Dimension Width
    7.5000 in
  • Weight
    35 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating;Iris Insulation System Offers Superior Protection For Use With A Variable Frequency Drive;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor;Ambient Temperature Up To 70°C Allows For Consistent Operation In A Range Of Environments And Applications;Vertical/Horizontal Mounting For Proper Placement Of The Fan Within Airflow;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    158 °F;70 °C
  • Amps @ Voltage
    5.5-5.4 A;2.7 A at 200-230 V;460 V
  • Applications
    Commercial Condenser Fans
  • Assembly Box Mounting
    F1
  • Base RPM
    1140 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1.50 & 1, F#56Y, RPM:1140 & 950, 200-230/460 & 190/380 V, OPAO
  • Description Keyword
    1.50 hp
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    5.5 to 5.4 A;2.7 A
  • Full Load Current
    2.4 A, 2.7 A, 4.8 A, 5.5 to 5.4 A
  • Full Load Efficiency
    78.5 %
  • Full Load Torque
    6.8 ft-lbs
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Hz
    50 Hz;60 Hz
  • Insulation Class
    H
  • IP Rating
    10
  • KVA Code
    J
  • kW
    1.1 kW
  • Manufacturer Catalog Number
    X503
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038432
  • Model
    56T11O5303J
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    200-230 V, 460 V
  • Mounting Type
    Round / Belly Band
  • Nameplate
    56T11O5303J
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    Single Special Extension
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856038432
  • Voltage
    200 to 230 V, 460 V
  • Volts @ Frequency
    190/380 V @ 50 Hz;200-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)