Overview
Mfr description
NCMB106-0800-XB9
- XB9 (Low Speed) double acting single rod
- XB9 (Low Speed) Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2
- X6005 (Double Acting Spring Assist) double acting single rod spring assist
- X6005 (Double Acting Spring Assist) Bore sizes (inch): 3/4, 1 1/16, 1 1/2
- Mounts: nose, rear, end
- Variety of switches and lead wire lengths
- Optional magnet available
- Optional end of stroke bumpers
Specifications
- Bore Diameter
- Body MaterialStainless Steel
- SeriesNCM
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data