Specifications
Dimensions
- Bore Diameter0.5910 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Cylinder StyleGuided
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesNCX2
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)