Motion
40B26SS
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 26 Teeth, 0.6250 in Stock Bore
MI ITEM #02915231
MFR #40B26SS
Price$532.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 26 Teeth, 0.6250 in Stock Bore
MI ITEM #02915231
MFR #40B26SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$532.04/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Caliper Diameter
    3.8350 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    4.4200 in
  • Pitch Diameter
    4.1480 in
  • Tooth Width
    0.2840 in
  • Weight
    2.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039390875
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
40B26SS SB 5/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought