Motion
CDUK25-50D
Compact Cylinder, Bore Size 25 mm, Stroke 50 mm
MI ITEM #02915345
MFR #CDUK25-50D
List Price$67.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 25 mm, Stroke 50 mm
MI ITEM #02915345
MFR #CDUK25-50D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.63/each for your price

Overview

Mfr description
CDUK25-50D CYL, FREE MT, NON ROT,
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Non-rotating Rod
  • Double acting
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Non-Rotating Rod
  • Bore Diameter
  • Country of Origin
    CN
  • Stroke
    50 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M8x1.25 Male ISO
  • Port Size
    M5x0.8
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.08 to +0.7 MPa
  • Push Force At 100 Psi
    344 N
  • Pull Force At 100 Psi
    288 N
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS
  • Overall Length
    133 mm
  • Overall Width
    50 mm
  • Overall Height
    32 mm
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.08 MPa
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Male
  • Magnet
    Built-In Magnet
  • Mounting Type
    Through-Hole
  • Rod Size
    M8x1.25
  • Rod Thread Standard
    ISO
  • Series
    CU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought