Motion
666053-311

ARO CORP
666053-311

Classic Style Non-Metallic Diaphragm Pump - Polypropylene Fluid Section, Polypropylene Center, 1/2 in NPT Ports, 13.0 gpm Max Flow, 0.040 gal Avg Discplacement
Mi Item #02915409
MFR #666053-311
Price$1,269.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
666053-311

Classic Style Non-Metallic Diaphragm Pump - Polypropylene Fluid Section, Polypropylene Center, 1/2 in NPT Ports, 13.0 gpm Max Flow, 0.040 gal Avg Discplacement
Mi Item #02915409
MFR #666053-311

Mfr description
666053-311 PUMP
  • ARO has the world's best selling 1/2 in ported diaphragm pump
  • Designed to meet your OEM application needs
  • Efficiency - Motor design delivers optimum air efficiency
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,269.81/each

Specifications

Dimensions

  • Height
    11-1/4 in
  • Inlet Outlet Port Sizes
    1/2 in
  • Length
    6-7/16 in
  • Ratio
    1:1

Details

  • Air End Repair Kit
    637141
  • Air Inlet
    1/4 NPT
  • Average Displacement
    0.040 gal
  • Ball Material
    Neoprene
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Polypropylene
  • Description Keyword
    1/2 in NPT Ports
  • Diaphragm Material
    Neoprene
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    3/32 in Dia.
  • Maximum Flow Rate
    13 gpm
  • Porting
    Top Discharge
  • Suction Lift
    Dry - 15.00 ft
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    637140-XX
  • Wetted Materials
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)