Motion
8210G100DC24/DCD

ASCO
8210G100DC24/DCD

Solenoid Valve - Female, 24 V dc, 2-Way, 2-Position, Normally Closed
Mi Item #02915461
MFR #8210G100DC24/DCD
Price$1,301.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210G100DC24/DCD

Solenoid Valve - Female, 24 V dc, 2-Way, 2-Position, Normally Closed
Mi Item #02915461
MFR #8210G100DC24/DCD

Mfr description
8210G100DC24/DCD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,301.00/each

Specifications

Dimensions

  • Orifice Diameter
    1-3/4 in
  • Overall Height
    4.87 in
  • Overall Length
    7.33 in
  • Overall Width
    5.06 in
  • Port 1 Size/Type
    2 in
  • Weight
    4.12 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Light Oil, Non-Corrosive Media, Water
  • Flow Coefficient Cv Flow Factor Kv
    43 Cv
  • Number Of Solenoids
    1
  • Operating Pressure Range
    +5 to +50 psi
  • Operating Temperature Range
    Maximum of +150 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    11.6 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, UL, CSA
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)