Motion
SC8210G001DC24/DC

ASCO
SC8210G001DC24/DC

Solenoid Valve - Female, 24 V dc, 2-Way, 2-Position, Normally Closed
Mi Item #02915486
MFR #SC8210G001DC24/DC
Price$219.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
SC8210G001DC24/DC

Solenoid Valve - Female, 24 V dc, 2-Way, 2-Position, Normally Closed
Mi Item #02915486
MFR #SC8210G001DC24/DC

Mfr description
SC8210G001DC24/DC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.00/each

Specifications

Dimensions

  • Overall Height
    3.38 in
  • Overall Length
    2-3/4 in
  • Overall Width
    2.28 in
  • Port 1 Size/Type
    3/8 NPT
  • Weight
    0.95 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Corrosive Media, Inert Gas, Liquid
  • Flow Coefficient Cv Flow Factor Kv
    3 Cv
  • Maximum Operating Pressure
    +200 psi
  • Minimum Operating Pressure
    +5 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    +5 to +200 psi
  • Operating Temperature Range
    +32 to +104 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile, PTFE
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    6.1 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, CSA, FM, UL
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)