Motion
ZM131H-K5LZ-E14L

SMC CORP OF AMERICA
ZM131H-K5LZ-E14L

Vacuum Ejector
Mi Item #02915633
MFR #ZM131H-K5LZ-E14L
Price$380.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZM131H-K5LZ-E14L

Vacuum Ejector
Mi Item #02915633
MFR #ZM131H-K5LZ-E14L

Mfr description
ZM131H-K5LZ-E14L VACUUM GENERATOR
  • Vacuum generator with valve and switch (metric)
  • Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
  • Body styles with or without valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.08/each

Specifications

Dimensions

  • Exhaust Port Type
    M5 Female Metric Threaded
  • Nozzle Diameter  
    1.30 mm
  • Supply Port Type
    1/8 Female Rc Threaded in
  • Vacuum Port Size
    1/8 in
  • Vacuum Port Type
    1/8 Female Rc Threaded in

Details

  • Additional Details
    Body Style: Single Unit w;Valve + Standard Silencer;Vacuum Port Location: Side;Bottom Entry;Standard Supply Pressure: 0.5 MPa;Supply;Release Valve: Supply Valve+Release Valve;Electrical Entry: L Plug Connector w/0.3m Lead Wire;Light;Surge Voltage Suppressor: w;Surge Voltage Suppressor;Manual Override: Non-locking Push Style;Vacuum Switch Model: 1 Output w;o Analog Output;3 Rotation;Vacuum Switch Electrical Entry: Grommet Type;Lead Wire (ZSE1: 0.6m;ZSM1: 0.5m);Release Flow Rate Adjusting Needle: Without Lock Nut
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Silencer
  • Fluid Comp
    Air
  • Internal Lubrication
    Oil Free
  • Maximum Vacuum Pressure
    -84 kPa
  • Motor Included
    No
  • Mounting Type
    Single Unit
  • Number Of Stages  
    2
  • Number Of Stations
    1
  • Proof Pressure
    +0.7 MPa
  • Stage
    Two Stage
  • Supply Pressure Range
    0.5 MPa
  • Supply Voltage
    24 V dc
  • Switching
    Solid State
  • Thread Standard
    Metric, Rc
  • Vacuum Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)