Motion
2062B13
Stock Bore Sprocket - 2062 / 1-1/2 in, B Hub, 13 Teeth
MI ITEM #02915958
MFR #2062B13
Price$186.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2062 / 1-1/2 in, B Hub, 13 Teeth
MI ITEM #02915958
MFR #2062B13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.55/each

Specifications

Dimensions

  • Caliper Diameter
    5.3470 in
  • Chain Roller Diameter
    0.8750 in
  • Hub Diameter
    4.0000 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    6.9900 in
  • Pitch Diameter
    6.2680 in
  • Tooth Width
    0.4590 in
  • Weight
    6.28 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039346575
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2062B13 3/4 BORE HT SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought