Motion
7310 BEAT 85
Angular Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #02916043
MFR #7310 BEAT 85
Your Price$270.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #02916043
MFR #7310 BEAT 85

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$270.72/each(List $375.09)

Overview

Mfr description
7310 BEAT 85

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Height
    27 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Internal Clearance
    C0
  • Cage Material
    Polyamide 46 Resin
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176637957
  • UPC_NO
    029176637957
  • Prop 65 Statement
  • Description
    7310 BEAT 85
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text