1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
1202-4
Dial Caliper, Measurement Range: 0 to 4", Graduation: 0.001 (Dial)", 0.1 (Bar)", Surface Finish: Satin
MI ITEM #
02916084
MFR #
1202-4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Calipers
Dial Calipers
L S STARRETT 1202-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
1202-4
Dial Caliper, Measurement Range: 0 to 4", Graduation: 0.001 (Dial)", 0.1 (Bar)", Surface Finish: Satin
MI ITEM #
02916084
MFR #
1202-4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1202-4
Specifications
Measurement Range
0 to 4 in
Graduation
0.001 (Dial) in, 0.1 (Bar) in
Surface Finish
Satin
Material
Stainless Steel (Bar)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought