Motion
1202F-6
Dial Caliper, Measurement Range: 0 to 6", Graduation: 0.01", Accuracy: ±0.001", Inside Jaw Depth: 5/8"
MI ITEM #02916085
MFR #1202F-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Caliper, Measurement Range: 0 to 6", Graduation: 0.01", Accuracy: ±0.001", Inside Jaw Depth: 5/8"
MI ITEM #02916085
MFR #1202F-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1202F-6

Specifications

  • Measurement Range
    0 to 6 in
  • Graduation
    0.01 in
  • Accuracy
    ±0.001 in
  • Inside Jaw Depth
    5/8 in
  • Outside Jaw Depth
    1-1/2 in
  • Material
    Stainless Steel
  • Dial Color
    White/Yellow
  • Includes
    Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought