Motion
25-171J
Dial Indicator, Graduation: 0.005mm, Reading: 0 to 25 to 0, Measurement Range: 0mm to 1.25mm
MI ITEM #02916089
MFR #25-171J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator, Graduation: 0.005mm, Reading: 0 to 25 to 0, Measurement Range: 0mm to 1.25mm
MI ITEM #02916089
MFR #25-171J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25-171J

Specifications

  • Maximum Measurement
    1.25 mm
  • Minimum Measurement
    0 mm
  • Dial Graduation
    0.005 mm
  • Imperial Or Metric
    Metric
  • Dial Reading
    0 to 25 to 0
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Diameter
    2-1/4 in
  • Manufacturer Catalog Number
    68643
  • Calibrated
    Not Calibrated
  • Includes
    Jewel Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought