Motion
3752-24/600

L S STARRETT
3752-24/600

Electronic Height Gage, Max Measurement: 24", 600mm, Imperial or Metric: Both, Display Type: LCD
MI ITEM #02916095
MFR #3752-24/600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
3752-24/600

Electronic Height Gage, Max Measurement: 24", 600mm, Imperial or Metric: Both, Display Type: LCD
MI ITEM #02916095
MFR #3752-24/600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3752-24/600

Specifications

  • Maximum Measurement
    24 in, 600 mm
  • Imperial Or Metric
    Both
  • Metric Imperial Conversion
    Metric-Imperial Conversion Included
  • Resolution
    0.0005 in, 0.01 mm
  • Display Type
    LCD
  • Manufacturer Catalog Number
    68816
  • Battery Type
    CR2450
  • Manufacturer Product Page
  • Weight
    20.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought