Motion
505A-12
Protractor - Blade Length: 12", Protractor Style: Miter Protractor, Tool Function: Complete Tool
Mi Item #02916100
MFR #505A-12
Price$261.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protractor - Blade Length: 12", Protractor Style: Miter Protractor, Tool Function: Complete Tool
Mi Item #02916100
MFR #505A-12

Mfr description
505A-12 PROTRACTOR
  • Easy-to-use
  • Set your saw to the angle that you read
  • Upside down or backwards, the reading is always correct
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$261.43/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Weight
    4.60 lbs

Details

  • Blade Finish Coating
    Plain
  • Head Finish Coating
    Plain
  • Manufacturer Catalog Number
    67752
  • Manufacturer Product Page
  • Material
    Aluminum
  • Protractor Style
    Miter Protractor
  • Reversible
    Non-Reversible
  • Tool Function
    Complete Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)