Motion
505A-7
Protractor - Measuring Range: 360°, Blade Length: 7", Protractor Style: Round Head, Material: Aluminum
Mi Item #02916101
MFR #505A-7
Price$219.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protractor - Measuring Range: 360°, Blade Length: 7", Protractor Style: Round Head, Material: Aluminum
Mi Item #02916101
MFR #505A-7

Mfr description
505A-7
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.75/each

Specifications

Dimensions

  • Blade Length
    7 in
  • Measuring Range
    360 °
  • Weight
    1.80 lbs

Details

  • Blade Finish Coating
    Plain
  • Head Finish Coating
    Plain
  • Magnetic Base
    Non-Magnetic Base
  • Manufacturer Catalog Number
    11677
  • Manufacturer Product Page
  • Material
    Aluminum
  • Protractor Style
    Round Head
  • Reversible
    Non-Reversible
  • Tool Function
    Complete Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)