Motion
660
Magnetic Rectangular Indicator Base With Triple Jointed Arm, Rod Length: 4-1/32", Base Length: 1-3/16"
MI ITEM #02916388
MFR #660
Price$383.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Rectangular Indicator Base With Triple Jointed Arm, Rod Length: 4-1/32", Base Length: 1-3/16"
MI ITEM #02916388
MFR #660

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$383.43/each

Specifications

Dimensions

  • Base Height
    1-3/8 in
  • Base Length
    1-3/16 in
  • Base Width
    1-9/16 in
  • Magnetic Pull
    70 lb
  • Overall Length
    8-1/2 in
  • Rod Length
    4-1/32 in

Details

  • Arm Style
    Triple Jointed
  • Attachment Type
    Magnetic
  • Base Type
    Rectangular
  • Includes Base
    Included
  • Manufacturer Catalog Number
    68621
  • Manufacturer Product Page

Overview

Mfr description
660 MINI-MAG BASE WITH ARTICULATING ARM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought