Motion
78XTZ-312

L S STARRETT
78XTZ-312

Inside Micrometer - Range: 1 - 4" to 5 - 16", Mechanical, Ratchet Stop, Graduation: 0.00025", Tungsten Carbide
MI ITEM #02916562
MFR #78XTZ-312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
78XTZ-312

Inside Micrometer - Range: 1 - 4" to 5 - 16", Mechanical, Ratchet Stop, Graduation: 0.00025", Tungsten Carbide
MI ITEM #02916562
MFR #78XTZ-312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78XTZ-312

Specifications

  • Minimum Measurement
    1/4 in
  • Maximum Measurement
    5/16 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Tungsten Carbide
  • Gauge Depth
    2-1/4 in
  • Max Extension Rod Length
    6 in
  • Graduation
    0.00025 in
  • Resolution
    0.00015 in
  • Accuracy
    0.00015 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    1
  • Number Of Setting Rings Included
    1
  • Setting Ring Diameter
    5/16 in
  • Data Output
    None
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    68129
  • Includes
    Wrenches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought