Motion
798B-6/150

L S STARRETT
798B-6/150

Digital Caliper, Range: 0 to 6", Accuracy: 0 to 6", Resolution: 0.0005", Battery: 3 Volt, LCD Display
Mi Item #02916570
MFR #798B-6/150
Price$951.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
798B-6/150

Digital Caliper, Range: 0 to 6", Accuracy: 0 to 6", Resolution: 0.0005", Battery: 3 Volt, LCD Display
Mi Item #02916570
MFR #798B-6/150

Mfr description
798B-6/150 #12521 ELEC CALIPR W/OUTPUT
  • IP65 protection against foreign matter in hostile shop environments
  • Large, easy-to-read LCD display
  • Manual on/off, plus an automatic off after four hours on non-use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$951.93/each

Specifications

Dimensions

  • Resolution
    0.0005 in

Details

  • Accuracy
    0 to 6 in
  • Battery Type
    3 V
  • Data Output
    RS232
  • Display Type
    LCD
  • Includes
    Water
  • Material
    Stainless Steel
  • Measurement Range
    0 to 6 in
  • Metric Imperial Conversion
    Conversion Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)