Motion
91147-100

L S STARRETT
91147-100

Toothed Band Saw Blade - Carbon Steel Material, 100 ft Long
MI ITEM #02916655
MFR #91147-100
List Price$223.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
91147-100

Toothed Band Saw Blade - Carbon Steel Material, 100 ft Long
MI ITEM #02916655
MFR #91147-100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$223.73/each for your price

Overview

Mfr description
91147-100 100FT COIL

Specifications

  • Cutting Material
    Carbon Steel
  • Usage Type
    Coil Stock
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    6
  • Tooth Form
    Hook
  • Contour Cutting
    Contour Cutting
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought