Motion
91181-06-08

L S STARRETT
91181-06-08

Toothed Band Saw Blade - Carbon Steel Material, 6 ft 8 in Long, 1/4 in Wide
Mi Item #02916678
MFR #91181-06-08
Price$27.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
91181-06-08

Toothed Band Saw Blade - Carbon Steel Material, 6 ft 8 in Long, 1/4 in Wide
Mi Item #02916678
MFR #91181-06-08

Mfr description
91181-06-08 06FT08 1/4X025X14T REG FB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.08/each

Specifications

Dimensions

  • Length  
    6 ft 8 in
  • Thickness  
    0.025 in
  • Width  
    1/4 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    Flexible Back
  • Tooth Form
    Regular
  • Tpi
    14
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)