Motion
91340-12-0612

L S STARRETT
91340-12-0612

Toothed Band Saw Blade - Carbon Steel Material, 12 ft 6 in Long, 1/2 in Wide
MI ITEM #02916837
MFR #91340-12-0612
List Price$40.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
91340-12-0612

Toothed Band Saw Blade - Carbon Steel Material, 12 ft 6 in Long, 1/2 in Wide
MI ITEM #02916837
MFR #91340-12-0612

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.95/each for your price

Overview

Mfr description
91340-12-0612FT06 1/2X025X4T SKIP FB

Specifications

  • Cutting Material
    Carbon Steel
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    4
  • Tooth Form
    Skip
  • Contour Cutting
    Contour Cutting
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought