1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
16458
Toothed Band Saw Blade - 12 ft 10 in Long, 1/2 in Wide
MI ITEM #
02916879
MFR #
16458
List Price
$42.15
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Band Saw Blades
L S STARRETT 16458
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
16458
Toothed Band Saw Blade - 12 ft 10 in Long, 1/2 in Wide
MI ITEM #
02916879
MFR #
16458
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$42.15
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
91361-12-10 12'10"X1/2X.025 FLEX BACK
Specifications
Length
12 ft 10 in
Tpi
6
Width
1/2 in
Thickness
0.025 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought