Motion
91380-100

L S STARRETT
91380-100

Toothed Band Saw Blade - Carbon Steel Material, 100 ft Long, 1/2 in Wide
MI ITEM #02916916
MFR #91380-100
List Price$236.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
91380-100

Toothed Band Saw Blade - Carbon Steel Material, 100 ft Long, 1/2 in Wide
MI ITEM #02916916
MFR #91380-100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$236.25/each for your price

Overview

Mfr description
91380-100 100FT COIL

Specifications

  • Cutting Material
    Carbon Steel
  • Usage Type
    Coil Stock
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    10
  • Tooth Form
    Regular
  • Contour Cutting
    Contour Cutting
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought