Motion
91401-100

L S STARRETT
91401-100

Toothed Band Saw Blade - Carbon Steel Material, 100 ft Long
Mi Item #02916967
MFR #91401-100
Price$236.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
91401-100

Toothed Band Saw Blade - Carbon Steel Material, 100 ft Long
Mi Item #02916967
MFR #91401-100

Mfr description
91401-100 100FT COIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.25/each

Specifications

Dimensions

  • Length  
    100 ft
  • Thickness  
    0.025 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    Flexible Back
  • Tooth Form
    Regular
  • Tpi
    14
  • Usage Type
    Coil Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)