Motion
91430-100

L S STARRETT
91430-100

Toothed Band Saw Blade - Carbon Steel Material, 100 ft Long
MI ITEM #02917026
MFR #91430-100
List Price$236.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
91430-100

Toothed Band Saw Blade - Carbon Steel Material, 100 ft Long
MI ITEM #02917026
MFR #91430-100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$236.25/each for your price

Overview

Mfr description
91430-100 100FT COIL

Specifications

  • Cutting Material
    Carbon Steel
  • Usage Type
    Coil Stock
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    24
  • Tooth Form
    Regular
  • Tooth Set
    Wavy
  • Contour Cutting
    Contour Cutting
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought