1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
19566
Toothed Band Saw Blade - High Carbon Steel Material, 12 ft 10 in Long, 3/4 in Wide
MI ITEM #
02917099
MFR #
19566
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Saw Blades
Band Saw Blades
L S STARRETT 19566
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
19566
Toothed Band Saw Blade - High Carbon Steel Material, 12 ft 10 in Long, 3/4 in Wide
MI ITEM #
02917099
MFR #
19566
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
91531-12-1012FT10 3/4X032X6T REG FB
Specifications
Cutting Material
High Carbon Steel
Length
12 ft 10 in
Tpi
6
Width
3/4 in
Thickness
0.032 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought