Motion
91570-07-09

L S STARRETT
91570-07-09

Toothed Band Saw Blade - Carbon Steel Material, 7 ft 9 in Long, 3/4 in Wide
Mi Item #02917128
MFR #91570-07-09
Price$38.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
91570-07-09

Toothed Band Saw Blade - Carbon Steel Material, 7 ft 9 in Long, 3/4 in Wide
Mi Item #02917128
MFR #91570-07-09

Mfr description
91570-07-0907FT09 3/4X032X10T REG FB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.70/each

Specifications

Dimensions

  • Length  
    7 ft 9 in
  • Thickness  
    0.032 in
  • Width  
    3/4 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    Flexible Back
  • Tooth Form
    Regular
  • Tpi
    10
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)